Welcome to Würth Estonia For trade customers only

Plate screw, Countersunk type C - Tip

SCR-RSDCS-ISO14587-C-TX25-A4-4,8X38

Art.-no. 420648 38

EAN 4061975830395

Individual price display after login
Plate screw, Countersunk type C - Tip

Art.-no. 420648 38

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 14587 A4 acid-resistant steel TX slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 14587

Material

Stainless steel A4, 1.4401

Surface

Plain

Internal drive

TX25

Head diameter (dk)

9.3 mm

Length (l1)

38 mm

Head height (k1)

2.8 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information