Welcome to Würth Estonia For trade customers only

Pillar shoe adjustable, tubular design

POSTHOLD-PIP-ADJ-RD-HDG-UNEXTH600-L618

Art.-no. 0681900600

EAN 4068362273643

Individual price display after login
Pillar shoe adjustable, tubular design

Art.-no. 0681900600

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Surface-mounted column footing for connecting foundations of wooden structures to concrete foundations

The tubular beam section is mounted with suitable concrete anchors to the stud and the other end is either nailed or screwed to the horizontal beam in a wooden frame.



Both the anchor section and the connecting wooden structure shall be horizontal and the entire surface shall be in contact with the plates of the tubular column section. The tubular beam is designed to support vertical loads only and must not be installed diagonally.



The tubular beam adjustment is 120 mm (= maximum 120 mm of threaded rod visible from inside the pipe).



The tubular beam is made of hot-dip galvanised steel and is used in accordance with EN 1995-1-1 in stress Class 1-3.



Recommended mounts:


Assy combi FLZN woodworking screw 10 x 60-80


Wedge anchor W-FA/A4 8 x 67-75 mm


Concrete screw W-BS/A4 6 x 50-60 mm



ETA 13/045



  • Threaded anchor M20

  • Base plate 110 x 110 x 4 mm, holes 4 x ø8, 1 x ø20 mm

  • Top plate 110 x 110 x 4 mm, holes 4 x ø13 mm

  • Tube ø 60 mm

  • Model 250 - length min. - max. 263 - 383 mm

  • Model 450 - length min. - max. 463 - 583 mm

  • Model 600 - length min. - max. 613 - 723 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of fork (A)

110 mm

Number of D 13 mm holes

4 PCS

Holder plate dimensions

110 x 110 x 4 mm

Length

600 mm

Unextended height

613 mm

Min./max. height (H)

613-723 mm

Characteristic load-carrying capacity of pressure

68.6 kN

Baseplate format

110 x 110 x 4 mm

Distance between baseplate fastenings

70 mm

Pipe diameter

60 mm

Approval

ETA

Material

Steel

Surface

Hot dip galvanized

Coating thickness

55 µm

Use class

3

Weight

3.0 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information