Welcome to Würth Estonia For trade customers only
Pillar shoe adjustable, tubular design

For detailed information, other images and documents, please select individual articles from the following table.

Pillar shoe adjustable, tubular design

Surface-mounted column footing for connecting foundations of wooden structures to concrete foundations
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
The tubular beam section is mounted with suitable concrete anchors to the stud and the other end is either nailed or screwed to the horizontal beam in a wooden frame.



Both the anchor section and the connecting wooden structure shall be horizontal and the entire surface shall be in contact with the plates of the tubular column section. The tubular beam is designed to support vertical loads only and must not be installed diagonally.



The tubular beam adjustment is 120 mm (= maximum 120 mm of threaded rod visible from inside the pipe).



The tubular beam is made of hot-dip galvanised steel and is used in accordance with EN 1995-1-1 in stress Class 1-3.



Recommended mounts:


Assy combi FLZN woodworking screw 10 x 60-80


Wedge anchor W-FA/A4 8 x 67-75 mm


Concrete screw W-BS/A4 6 x 50-60 mm



ETA 13/045



  • Threaded anchor M20

  • Base plate 110 x 110 x 4 mm, holes 4 x ø8, 1 x ø20 mm

  • Top plate 110 x 110 x 4 mm, holes 4 x ø13 mm

  • Tube ø 60 mm

  • Model 250 - length min. - max. 263 - 383 mm

  • Model 450 - length min. - max. 463 - 583 mm

  • Model 600 - length min. - max. 613 - 723 mm