Welcome to Würth Estonia For trade customers only

Pigeonhole for small items

Organiser for small parts
SHLFSYS-SET-550X48PCS

Art.-no. 0957551

EAN 4053479967622

Individual price display after login
Pigeonhole for small items

Art.-no. 0957551

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A handy drawer for small items
  • Corrugated bottom makes picking up small items easier

  • The frame is made from polypropene, shelves from zinc-plated steel plate, and drawers from polystyrene

  • Size of drawers w 310 x d 180 x h 550 mm


Sizes of small drawers (glass clear)


  • 60 drawers 55x175x37 mm - product 0957 550

  • 48 drawers 69x175x37 mm - product 0957 551

  • 24 drawers 92x175x59 mm - product 0957 554

  • 12 drawers 138x175x81 mm - product 0957 557

  • 8 drawers 277x175x59 mm - product 0957 556
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

48 PCS

Material

PP - Polypropylene

Colour

Grey

Width x depth x height

310 x 180 x 550 mm

Material of shelf

Steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rotating stand, frame part

SHLFSYS-SET-ROTATINGHOLDER-ST-5PCS

12 pigeonholes (to hold up to 4320 items) can be fitted into the stand. The stand takes up 0.25 m2 of floor space.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information