Welcome to Würth Estonia For trade customers only

Packaging film BUBBLE WRAP

BUBLE FILM 1MX100M

Art.-no. 9500010464

EAN 4066443145711

Individual price display after login
Packaging film BUBBLE WRAP

Art.-no. 9500010464

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Polyethylene with "barrier effect" air bubbles - not deflated

  • Material with high mechanical strength and low weight

  • For packing fragile objects, protecting surfaces from scratches and knocks, and filling empty spaces

  • Reduces plastic consumption, 100 % recyclable

  • Art. 0992902002 contains 50 % recycled material

  • Art. 0992902003 contains 30 % recycled material
Notice

Bubble tolerance ± 3 % for art. 0992902002


Grammage tolerance ± 3 % for art. 0992902002


Weight tolerance ± 3 % for art. 0992902002


Bubble tolerance ± 7 % for art. 0992902003


Grammage tolerance ± 7 % for art. 0992902003


Weight tolerance ± 7 % for art. 0992902003

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information