Brass screw cap head DIN7996 PZ MS
DIN7996 WOOD SCR BRASS 5X60
Art.-no. 014105 60
EAN 4046777440058
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7996, brass, Pz driver
Product information
Datasheets(X)
![]() | |
Thread length (thread for woodwork) | 36 mm |
Drive type | Z |
Head height | 3.5 mm |
Head type | Button head |
Material | Brass |
Nominal diameter | 5 mm |
DIN | 7996 |
Length | 60 mm |
Head diameter | 10 mm |
Internal drive | Z2 |
