ORION HSSE die EN 22568 MF 12x1.5 outside diameter 38 mm 6g
Die, HSSE MF right, pre-slotted and 2 thread chamfer
for universal use up to 1300 N/mm2
THRDIE-S1,50-MF12-38X10-HSSE-13447126
Art.-no. 1970910985
EAN 4039247074013
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For cutting fine metric threads externally in the material groups of steel, stainless steel, non-ferrous metals and special alloys up to a strength of 1300 N/mm².
Execution
- right die. tol. 6 g with spiral point, nitrided, pre-slotted and 2.0 pitch
Advantage
- standard geometry with excellent price/performance ratio
Product information
Datasheets(X)