Banjo connection, One Piece
BANJO STRAIGHT , HOSE K06 X 3/8 BANJO
Register now and access more than 125,000 products
One Piece hydraulic hose fitting for Bridgestone hose. Please note that the One-Piece fitting is officially approved only for specific hoses. The fitting is always supplied with a ferrule; in this fitting, the ferrule is pre-crimped onto the stem groove.
Banjo fittings use a banjo bolt and are sealed with copper washers on both sides of the sealing surface. Note that inch and metric banjo fittings have different hole sizes.
- One Piece fitting for Bridgestone hose
- Ferrule pre-crimped onto the stem groove.
- Banjo fittings use a banjo bolt.
- Sealing with copper washers on both sides of the banjo fitting sealing surface
- Inch-type banjo connections have a different hole size than metric connections
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube.
J-marked fittings can be used with 2-braid, 3-braid and 4-spiral hoses.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Datasheets(X)
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
One Piece connectors have not been tested for use with Tekno/Premier tubes.
Hose diameter | DN 10 / 3/8 in / 06 |
Diameter | 3/8 in |
Nominal diameter | 16.9 mm |
Connection thread DASH | 06 |
Distance between collar and seal | 24.0 mm |
Product weight (per item) | 120.000 g |
Material | Cold heading and cold extrusion steel, 1.0214 |