Welcome to Würth Estonia For trade customers only

JAMO®plus Spacing assembly screw for wood/wood

SCR-DBIT-CS-MPK-AW30-(A3K)-6X130/65

Art.-no. 0234465130

EAN 4050641642790

Individual price display after login
JAMO®plus Spacing assembly screw for wood/wood

Art.-no. 0234465130

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The spacing assembly screw for subsequently adjustable installation of wooden substructures on wooden surfaces with low edge clearances.

Hardened steel, zinc-plated, blue passivated, partial thread, countersunk milling head with lower fin thread, AW drive, surfaces:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross-laminated timber (CLT), laminated veneer lumber (coniferous wood or BauBuche), OSB and chipboard.



Advantages:


Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and low edge clearances. Short assembly times possible thanks to simple placement, high power transmission, clean head countersinking and quick adjustment.



Head:


Countersunk milling head with underhead thread and AW® drive for wobble-free fit of the bit and very high power transmission.



Milling pockets:


Easy and clean countersinking of the screw is made possible thanks to its milling pockets.



Thread:


Asymmetric partial thread with underhead thread with sharp threads and increased gradient for 25% shorter screw-in times.



Plastic non-friction coating:


High-quality slide coating to reduce friction and for easy screwing in.



Tip:


Precise positioning of the screw is no problem at all thanks to the centring drill tip, which was specially designed for this purpose. The drilling cutting edges, just like a Forstner bit, guarantee perfect drilling performance and perfect positioning close to the edge in thin wood cross-sections.

NoticeWhen selecting the screw length, keep in mind that the thread must be fully anchored into the surface.
The requirements of the European Technical Approval must be observed. More information about load values can be found at: www.wuerth.de/assy
ETA-11/0190, IFT test report 50923397
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Adjustable spacing of wood substructures on thin wood substrates without pre-drilling.

Instructions1.Position JAMO plus bolt
2.Screw on wooden slat and countersink the JAMO plus screw
3.Turn JAMO plus anti-clockwise, turn back screw or adjust the distance. Head remains flush with the wooden slat

Nominal diameter (d)

6 mm

Length (l)

130 mm

Head type

Countersunk head

Head diameter (dh)

12 mm

Head height (k)

6.6 mm

Head details

Milling pockets

Internal drive

AW30

Nominal diameter 2

6.8 mm

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread for adjusting

Thread form

Coarse thread

Thread length (lg)

65 mm

Screw-thread length with drill tip (b)

65 mm

Core diameter

3.9 mm

Core diameter of head thread

3.8 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated

Suitable for use in the following materials

Wood, Derived timber product, Board ply wood (BSP), Softwood, OSB, Construction beech, Chipboard

Area of application

Spacing assembly, Adjusting, Substructure

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Approval

Test report 50923397, ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information