Welcome to Würth Estonia For trade customers only

Welding insert

WELDING BURNER PIPE X11, 160 L

Art.-no. 098491712

EAN 4053479974187

Individual price display after login
Welding insert

Art.-no. 098491712

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Accessories for AGA X11 welding and cutting kit
  • Available in various sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. material thickness

1-2 mm

Product weight (per item)

97.000 g

Min. material thickness

1 mm

Max. material thickness

2 mm

Flow capacity

160 l/h

Material

Brass / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information