Welcome to Würth Estonia For trade customers only

MIG welding wire flux core gasless

WELDWRE-MIG-FLUXCORE-GASLESS-5KG-1.0MM

Art.-no. 0982008100

EAN 4099618337482

Individual price display after login
MIG welding wire flux core gasless

Art.-no. 0982008100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Experience hassle-free welding with our gasless MIG welding wire, featuring a robust metal coil design and crafted from high-quality steel. Ideal for projects requiring flexibility and strength, it offers excellent elongation and tensile strength for reliable performance.
  • Enjoy the convenience of gasless welding, eliminating the need for external shielding gas

  • Constructed from high-quality steel, ensuring durability and strength in every weld

  • Comes in a robust metal coil design, providing stability and ease of use during welding projects

  • Offers excellent elongation properties, allowing for flexibility and adaptability in various applications

  • Delivers reliable tensile strength, ensuring strong and secure welds for demanding tasks

  • Weighs enough to support extended welding sessions without frequent replacements
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.0 mm

Type of coil

Metal coil

Material

Steel

Min. longitudinal elongation

20 %

Min. tensile strength

150 MPa

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information