Welcome to Würth Estonia For trade customers only

Insulated Ring Wrench

VDE-box wrench insulated Live-line
VOLTAGE RING SPANNER 10MM

Art.-no. 5756008110
EAN 4056807031293

Prices for customers after login
Insulated Ring Wrench

Art.-no. 5756008110

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pressure parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (A)

10 mm

External diameter of ring (B)

18.33 mm

Length (L1)

150 mm

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information