Welcome to Würth Estonia For trade customers only

Hexagon socket bit C 6.3 (1/4")

BIT-HEXSKT 1/4.X2,5X25 MM

Art.-no. 5737525

EAN 4056807697291

Individual price display after login
Hexagon socket bit C 6.3 (1/4")

Art.-no. 5737525

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

C 6.3 drive makes changing the product quick and easy, saving time and effort. This 1/4" bit provides a reliable and efficient solution for various screwdriving tasks.

Hexagon socket bit C 6.3 (1/4) is a reliable and durable bit that ensures efficient working with various tools and machines. Its 1/4" drive makes it versatile and easy to change. The bit features an ergonomic design that improves comfort and precision while ensuring safe operation. This bit is the professional’s choice, enabling smooth and efficient work.



  • 1/4" bit with C 6.3 drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

2.5 mm

Tip type

For hexagon socket

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information