Washer DIN 6916, steel 10, 295-350 HV, hot-dip galvanised
WSH-HV-DIN6916-RD-(HDG)-D13
Art.-no. 007902 12
EAN 4066443089947
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Hardness 295–350 HV 10
- Hot-dip galvanised steel
Product information
Datasheets(X)
Application area
For HV fittings on I profiles in steel structures
Internal diameter (d1) | 13.000 mm |
Thickness (h1) | 3.000 mm |
Standards | DIN 6916 |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |