Welcome to Würth Estonia For trade customers only

Hexagon head drill screw stainless steel DIN 7504-K AISI 410

SCR-FLG-WSH16-WS8-AISI410-(RUS)-4,8X16

Art.-no. 021474816

EAN 4053479894966

Individual price display after login
Hexagon head drill screw stainless steel DIN 7504-K AISI 410

Art.-no. 021474816

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening metal profiles to steel quickly and easily. Installation time is significantly reduced thanks to the drill point, saving time and effort.

Pias screw is the perfect choice for fastening metal profiles to steel. When using the drill point, installation time is reduced by at least 50%, as drilling can be carried out without using a centre punch. The screw provides threading and fastening in a single operation, making it an efficient and easy-to-use fastener.



  • For fastening metal profiles to steel.

  • Installation time is reduced by at least 50% when using a drill point

  • Drilling without centring device

  • Threading

  • Mounting

  • All in one work phase
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7504

Material

Stainless steel AISI 410

Surface

Flake zinc

Drive type

Outer hexagon

Shape of tip

Drilling tip

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

9.75 mm

Flange diameter (dk)

11 mm

Head height (k1)

5.2 mm

Drill tip length (lp)

5 mm

Screw-thread length with drill tip

16 mm

External drive (s1)

WS8

Min./max. recommended installation speed (idling)

1700-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information