Welcome to Würth Estonia For trade customers only
Hexagon head drill screw stainless steel DIN 7504-K AISI 410

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head drill screw stainless steel DIN 7504-K AISI 410

For fastening metal profiles to steel quickly and easily. Installation time is significantly reduced thanks to the drill point, saving time and effort.

See product details

Available in 6 versions
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
Pias screw is the perfect choice for fastening metal profiles to steel. When using the drill point, installation time is reduced by at least 50%, as drilling can be carried out without using a centre punch. The screw provides threading and fastening in a single operation, making it an efficient and easy-to-use fastener.



  • For fastening metal profiles to steel.

  • Installation time is reduced by at least 50% when using a drill point

  • Drilling without centring device

  • Threading

  • Mounting

  • All in one work phase