Welcome to Würth Estonia For trade customers only

Craftsman vest Nordic Hi-Vis cl. 2

HIVISVEST-NORDIC-CL1-ORNG-S

Art.-no. M509204000

EAN 4099618552748

Individual price display after login
Craftsman vest Nordic Hi-Vis cl. 2

Art.-no. M509204000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Functional work vest with removable holster pockets and stretch

Functional work vest


  • Stretch fabric with reinforced seams and pockets

  • Hanging pockets, segmented reflectors, ID pocket. Suitable for fall restraint system

  • Adjustable chest width, can be worn without jacket. Adjustable belt

  • EN ISO 20471 cl. 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 60 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean

Size

S

Colour

Orange fluorescent, Black

Performance class

1

Washable at

60°C

Fabric weight per m2

285 g

EN standard

20471

Product weight (per item)

950.000 g

Material

74% polyester, 21% cotton, 5% elastolefin

ISO

20471

Standards

ISO 20471, EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information