HSCo Multi Performance machine tap for blind holes DIN 371/376
Machine screw tap HSCo multi Performance form C
MATAP-BLIHO-HSCO-DIN371-MULTI-PERFM-M2
Art.-no. 0658800200
EAN 4056807653907







Register now and access more than 125,000 products
Flexible use in cordless screwdrivers and hand, box column and pillar drills
The polygonal shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.
Suitable for conventional applications, such as in CNC machining centres with collets or compensation chucks
Straight shank held in place by the square mount
Can be used reliably in almost all materials
Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry
Outstanding performance
Excellent chip removal, prevents chip accumulation
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables


Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M2 |
Pitch | 0.4 mm |
Length | 45 mm |
Shank diameter | 2.8 mm |
Size of square | 2.1 mm |
DIN | 371 |
Cutting material | HSCo |
Surface | Vaporised |
Form | C |
Core hole diameter | 1.6 mm |
Twist angle | 45° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Cutting values | ||||||||||||
For M2-M3 | ||||||||||||
Material designation | Tensile strength | M2 | M2.5 | M3 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 1592 | 2387 | 0,40 | 1273 | 1910 | 0,45 | 1061 | 1592 | 0,50 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 1592 | 2387 | 0,40 | 1273 | 1910 | 0,45 | 1061 | 1592 | 0,50 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 955 | 1273 | 0,40 | 764 | 1019 | 0,45 | 637 | 849 | 0,50 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 955 | 1273 | 0,40 | 764 | 1019 | 0,45 | 637 | 849 | 0,50 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 955 | 1273 | 0,40 | 764 | 1019 | 0,45 | 637 | 849 | 0,50 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 955 | 1273 | 0,40 | 764 | 1019 | 0,45 | 637 | 849 | 0,50 |
High-grade steels | ||||||||||||
Stainless steels | < 1,200 N/mm² | 5 | 8 | 796 | 1273 | 0,40 | 637 | 1019 | 0,45 | 531 | 849 | 0,50 |
Titanium | < 850 N/mm² | 2 | 3 | 318 | 477 | 0,40 | 255 | 382 | 0,45 | 212 | 318 | 0,50 |
Special alloys | < 1,200 N/mm² | 2 | 3 | 318 | 477 | 0,40 | 255 | 382 | 0,45 | 212 | 318 | 0,50 |
Cast metals | ||||||||||||
Cast iron | < 300 HB | 10 | 15 | 1592 | 2387 | 0,40 | 1273 | 1910 | 0,45 | 1061 | 1592 | 0,50 |
Spheroidal graphite and malleable iron | < 350 HB | 8 | 12 | 1273 | 1910 | 0,40 | 1019 | 1582 | 0,45 | 849 | 1273 | 0,50 |
Hard materials | ||||||||||||
Hardox | < 1,400 N/mm² | 2 | 3 | 318 | 477 | 0,40 | 255 | 382 | 0,45 | 212 | 318 | 0,50 |
Spring steels | < 1,100 N/mm² | 2 | 3 | 318 | 477 | 0,40 | 255 | 382 | 0,45 | 212 | 318 | 0,50 |
Non-ferrous metals | ||||||||||||
Aluminium | < 450 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Aluminium alloys | < 450 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Aluminium wrought alloys | < 400 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 15 | 20 | 1592 | 2387 | 0,40 | 1273 | 1910 | 0,45 | 1061 | 1592 | 0,50 |
Low-alloy copper | < 400 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Long-chipping brass | < 600 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Long-chipping bronze | < 1,000 N/mm² | 15 | 20 | 2387 | 3183 | 0,40 | 1910 | 2547 | 0,45 | 1592 | 2122 | 0,50 |
Thermosetting plastics | 4 | 6 | 637 | 955 | 0,40 | 509 | 764 | 0,45 | 424 | 637 | 0,50 | |
Thermoplastic plastics | 4 | 6 | 637 | 955 | 0,40 | 509 | 764 | 0,45 | 424 | 637 | 0,50 |
For M24-M30 | |||||||||
Material designation | Tensile strength | M24 | M30 | ||||||
vc | n | f | n | f | |||||
from | to | from | to | from | to | ||||
Steels | |||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 133 | 199 | 3,00 | 106 | 159 | 3,50 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 133 | 199 | 3,00 | 106 | 159 | 3,50 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 80 | 106 | 3,00 | 64 | 85 | 3,50 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 80 | 106 | 3,00 | 64 | 85 | 3,50 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 80 | 106 | 3,00 | 64 | 85 | 3,50 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 80 | 106 | 3,00 | 64 | 85 | 3,50 |
High-grade steels | |||||||||
Stainless steels | < 1,200 N/mm² | 5 | 8 | 66 | 106 | 3,00 | 53 | 85 | 3,50 |
Titanium | < 850 N/mm² | 2 | 3 | 27 | 40 | 3,00 | 21 | 32 | 3,50 |
Special alloys | < 1,200 N/mm² | 2 | 3 | 27 | 40 | 3,00 | 21 | 32 | 3,50 |
Cast metals | |||||||||
Cast iron | < 300 HB | 10 | 15 | 133 | 199 | 3,00 | 106 | 159 | 3,50 |
Spheroidal graphite and malleable iron | < 350 HB | 8 | 12 | 106 | 159 | 3,00 | 85 | 127 | 3,50 |
Hard materials | |||||||||
Hardox | < 1,400 N/mm² | 2 | 3 | 27 | 40 | 3,00 | 21 | 32 | 3,50 |
Spring steels | < 1,100 N/mm² | 2 | 3 | 27 | 40 | 3,00 | 21 | 32 | 3,50 |
Non-ferrous metals | |||||||||
Aluminium | < 450 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Aluminium alloys | < 450 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Aluminium wrought alloys | < 400 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 15 | 20 | 133 | 199 | 3,00 | 106 | 159 | 3,50 |
Low-alloy copper | < 400 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Long-chipping brass | < 600 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Long-chipping bronze | < 1,000 N/mm² | 15 | 20 | 199 | 265 | 3,00 | 159 | 212 | 3,50 |
Thermosetting plastics | 4 | 6 | 53 | 80 | 3,00 | 42 | 64 | 3,50 | |
Thermoplastic plastics | 4 | 6 | 53 | 80 | 3,00 | 42 | 64 | 3,50 |
For M14-M20 | ||||||||||||
Material designation | Tensile strength | M14 | M16 | M20 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 227 | 341 | 2,00 | 199 | 298 | 2,00 | 159 | 239 | 2,50 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 227 | 341 | 2,00 | 199 | 298 | 2,00 | 159 | 239 | 2,50 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 136 | 182 | 2,00 | 119 | 159 | 2,00 | 95 | 127 | 2,50 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 136 | 182 | 2,00 | 119 | 159 | 2,00 | 95 | 127 | 2,50 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 136 | 182 | 2,00 | 119 | 159 | 2,00 | 95 | 127 | 2,50 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 136 | 182 | 2,00 | 119 | 159 | 2,00 | 95 | 127 | 2,50 |
High-grade steels | ||||||||||||
Stainless steels | < 1,200 N/mm² | 5 | 8 | 114 | 182 | 2,00 | 99 | 159 | 2,00 | 80 | 127 | 2,50 |
Titanium | < 850 N/mm² | 2 | 3 | 45 | 68 | 2,00 | 40 | 60 | 2,00 | 32 | 48 | 2,50 |
Special alloys | < 1,200 N/mm² | 2 | 3 | 45 | 68 | 2,00 | 40 | 60 | 2,00 | 32 | 48 | 2,50 |
Cast metals | ||||||||||||
Cast iron | < 300 HB | 10 | 15 | 227 | 341 | 2,00 | 199 | 298 | 2,00 | 159 | 239 | 2,50 |
Spheroidal graphite and malleable iron | < 350 HB | 8 | 12 | 182 | 273 | 2,00 | 159 | 239 | 2,00 | 127 | 191 | 2,50 |
Hard materials | ||||||||||||
Hardox | < 1,400 N/mm² | 2 | 3 | 45 | 68 | 2,00 | 40 | 60 | 2,00 | 32 | 48 | 2,50 |
Spring steels | < 1,100 N/mm² | 2 | 3 | 45 | 68 | 2,00 | 40 | 60 | 2,00 | 32 | 48 | 2,50 |
Non-ferrous metals | ||||||||||||
Aluminium | < 450 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Aluminium alloys | < 450 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Aluminium wrought alloys | < 400 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 15 | 20 | 227 | 341 | 2,00 | 199 | 298 | 2,00 | 159 | 239 | 2,50 |
Low-alloy copper | < 400 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Long-chipping brass | < 600 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Long-chipping bronze | < 1,000 N/mm² | 15 | 20 | 341 | 455 | 2,00 | 298 | 398 | 2,00 | 239 | 318 | 2,50 |
Thermosetting plastics | 4 | 6 | 91 | 136 | 2,00 | 80 | 119 | 2,00 | 64 | 95 | 2,50 | |
Thermoplastic plastics | 4 | 6 | 91 | 136 | 2,00 | 80 | 119 | 2,00 | 64 | 95 | 2,50 |
For M8-M12 | ||||||||||||
Material designation | Tensile strength | M8 | M10 | M12 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 398 | 597 | 1,25 | 318 | 477 | 1,50 | 265 | 398 | 1,75 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 398 | 597 | 1,25 | 318 | 477 | 1,50 | 265 | 398 | 1,75 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 239 | 318 | 1,25 | 191 | 255 | 1,50 | 159 | 212 | 1,75 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 239 | 318 | 1,25 | 191 | 255 | 1,50 | 159 | 212 | 1,75 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 239 | 318 | 1,25 | 191 | 255 | 1,50 | 159 | 212 | 1,75 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 239 | 318 | 1,25 | 191 | 255 | 1,50 | 159 | 212 | 1,75 |
High-grade steels | ||||||||||||
Stainless steels | < 1,200 N/mm² | 5 | 8 | 199 | 318 | 1,25 | 159 | 255 | 1,50 | 133 | 212 | 1,75 |
Titanium | < 850 N/mm² | 2 | 3 | 80 | 119 | 1,25 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Special alloys | < 1,200 N/mm² | 2 | 3 | 80 | 119 | 1,25 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Cast metals | ||||||||||||
Cast iron | < 300 HB | 10 | 15 | 398 | 597 | 1,25 | 318 | 477 | 1,50 | 265 | 398 | 1,75 |
Spheroidal graphite and malleable iron | < 350 HB | 8 | 12 | 318 | 477 | 1,25 | 255 | 382 | 1,50 | 212 | 318 | 1,75 |
Hard materials | ||||||||||||
Hardox | < 1,400 N/mm² | 2 | 3 | 80 | 119 | 1,25 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Spring steels | < 1,100 N/mm² | 2 | 3 | 80 | 119 | 1,25 | 64 | 95 | 1,50 | 53 | 80 | 1,75 |
Non-ferrous metals | ||||||||||||
Aluminium | < 450 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Aluminium alloys | < 450 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Aluminium wrought alloys | < 400 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 15 | 20 | 398 | 597 | 1,25 | 318 | 477 | 1,50 | 265 | 398 | 1,75 |
Low-alloy copper | < 400 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Long-chipping brass | < 600 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Long-chipping bronze | < 1,000 N/mm² | 15 | 20 | 597 | 796 | 1,25 | 477 | 637 | 1,50 | 398 | 531 | 1,75 |
Thermosetting plastics | 4 | 6 | 159 | 239 | 1,25 | 127 | 191 | 1,50 | 106 | 159 | 1,75 | |
Thermoplastic plastics | 4 | 6 | 159 | 239 | 1,25 | 127 | 191 | 1,50 | 106 | 159 | 1,75 |
For M4-M6 | ||||||||||||
Material designation | Tensile strength | M4 | M5 | M6 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 | 531 | 796 | 1,00 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 | 531 | 796 | 1,00 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 477 | 637 | 0,70 | 382 | 509 | 0,80 | 318 | 424 | 1,00 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 477 | 637 | 0,70 | 382 | 509 | 0,80 | 318 | 424 | 1,00 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 477 | 637 | 0,70 | 382 | 509 | 0,80 | 318 | 424 | 1,00 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 477 | 637 | 0,70 | 382 | 509 | 0,80 | 318 | 424 | 1,00 |
High-grade steels | ||||||||||||
Stainless steels | < 1,200 N/mm² | 5 | 8 | 398 | 637 | 0,70 | 318 | 509 | 0,80 | 265 | 424 | 1,00 |
Titanium | < 850 N/mm² | 2 | 3 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | 106 | 159 | 1,00 |
Special alloys | < 1,200 N/mm² | 2 | 3 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | 106 | 159 | 1,00 |
Cast metals | ||||||||||||
Cast iron | < 300 HB | 10 | 15 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 | 531 | 796 | 1,00 |
Spheroidal graphite and malleable iron | < 350 HB | 8 | 12 | 637 | 955 | 0,70 | 509 | 764 | 0,80 | 424 | 637 | 1,00 |
Hard materials | ||||||||||||
Hardox | < 1,400 N/mm² | 2 | 3 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | 106 | 159 | 1,00 |
Spring steels | < 1,100 N/mm² | 2 | 3 | 159 | 239 | 0,70 | 127 | 191 | 0,80 | 106 | 159 | 1,00 |
Non-ferrous metals | ||||||||||||
Aluminium | < 450 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Aluminium alloys | < 450 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Aluminium wrought alloys | < 400 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 15 | 20 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 | 531 | 796 | 1,00 |
Low-alloy copper | < 400 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Long-chipping brass | < 600 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Long-chipping bronze | < 1,000 N/mm² | 15 | 20 | 1194 | 1592 | 0,70 | 955 | 1273 | 0,80 | 796 | 1061 | 1,00 |
Thermosetting plastics | 4 | 6 | 318 | 477 | 0,70 | 255 | 382 | 0,80 | 212 | 318 | 1,00 | |
Thermoplastic plastics | 4 | 6 | 318 | 477 | 0,70 | 255 | 382 | 0,80 | 212 | 318 | 1,00 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!