Welcome to Würth Estonia For trade customers only

Carbon arc gouging rod holder

GOUGTRCH-F.ELTRDHOLD-600A-2,2M

Art.-no. 0984900003

EAN 4053479982762

Individual price display after login
Carbon arc gouging rod holder

Art.-no. 0984900003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compressed-air gouging torches for air carbon arc gouging – a fast and efficient way to open weld seams, for example. Two alternative models for different electrode diameters.

Compressed-air gouging torch, i.e. a holder for air carbon arc gouging electrodes, is an effective tool for applications such as opening weld seams. Air carbon arc gouging is suitable for almost all metals. The metal melted by the carbon electrode is easily removed by the compressed air coming from the torch head. The holder is available in two different models, suitable for different electrode sizes. You can choose the option that best suits your needs. The holder head rotates 360°, and the torch can be used in all positions.



  • Air carbon arc gouging is a fast method of removing material in machining, repair work, and root opening in almost all metals

  • The metal melted by the carbon electrode is blown away by the compressed air coming from the torch head

  • The head rotates 360°

  • The torch can be used in all positions

Two different models:


  • K3 600 A / length: 2.2 m / Electrode Ø 4–10 mm / air consumption 760 l/min / 5.6 bar

  • K5 1200 A / length: 2.2 m / Electrode Ø 8–16 mm / air consumption 930 l/min / 5.6 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

600 A

Product weight (per item)

2896.000 g

Cable length

2.2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information