Blind rivet ST/ST countersunk head open
BLIND RIVET ST/ST CSUNK 4,8X8
Art.-no. 0935488
EAN 4053479967370
Register now and access more than 125,000 products
The blind rivet is installed in a pre-drilled hole. The result is a lightweight, neat and strong joint that performs well in use. Typical applications include structural joints and sheet metal connections in various industries. The blind rivet is suitable for joints that are not intended to be dismantled.
- Aluminium sleeve
- Mandrel zinc-plated steel
- Countersunk head
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 9 mm |
Head height (k1) | 1.2 mm |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 2.5-4.0 mm |
Shear-fracture load | 2400 N |
Tensile fracture load | 3100 N |
Nominal diameter x length (Ø d x l) | 4.8 x 8 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
