Welcome to Würth Estonia For trade customers only

Flat lubricating nipple

DIN 3404 steel zinc plated
NPL-DIN3404-WS17-M10X1

Art.-no. 098672

EAN 4053479748320

Individual price display after login
Flat lubricating nipple

Art.-no. 098672

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3404, galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 3404

Material

Steel

Form

A

RoHS-compliant

Yes

Length (l1)

17 mm

Width across flats (s1)

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information