General detergent TP1000
CLNCONCEN-UNI-TP1000-5LTR
Register now and access more than 125,000 products
W-Cleanline TP1000 cleaning concentrate is the most versatile detergent on the market, suitable for use in manual washing, pressure washers, car wash machines and automatic wash lines. Its biodegradable composition makes it a more environmentally friendly option that contains no harmful hydrocarbons or VOC compounds. The low-foaming concentrate leaves cleaned surfaces shiny, and thanks to its safe pH level it is easy to use and a safe choice for all cleaning tasks.
- Most versatile detergent
- Biodegradable
- Does not contain hydrocarbons
- VOC free
- Suitable for manual and pressure washing, car washes and automated washing lines
- Does not generate a lot of foam
- Gives a glossy appearance to cleaned surfaces
- Seal pH approx. 12
Datasheets(X)
General cleaning
Contents | 5 l |
Chemical basis | Nonionic tenside |
Container | Canister |
Colour | Yellowish |
pH value | 11.5-12.5 |
Density/conditions | 1 kg/l / at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |