Welcome to Würth Estonia For trade customers only

ULTIMATE ARCTIC winter protective glove ULTIMATE ARCTIC winter protective glove

PROTGLOV-WNTR-GLOV-ULTIMATE-ARCTIC-SZ11

Art.-no. 0899450511

EAN 4068362260520

Individual price display after login
ULTIMATE ARCTIC winter protective glove ULTIMATE ARCTIC winter protective glove

Art.-no. 0899450511

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very comfortable, water-repellent winter glove with reflective material

High level of comfort and good heat insulation


  • Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining


Protection against wind and water


  • Water-repellent, breathable membrane keeps out moisture and keeps hands warm and dry


Extra-long and wide cuff with lace fastening


  • For additional cold protection


Wrist fastening


  • For a secure fit and protection against loss


Good visibility


  • Reflective material around the little finger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work in wet and very cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold storage and warehousing.

Size

11

Material

Goatskin, polyester, spandex

Interior finish

Water-repellent membrane, Thinsulate lining

Standards

EN ISO 21420:2020+A1:2024, EN 388:2016+A1:2018, EN 511:2006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information