Screw seal, self-centring
USIT-GASKET M5 5,7X9MM
Art.-no. 0469203
EAN 4053479909356
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Steel washer with moulded-on rubber sealing lip
- Zinc plated steel, blue passivated (A2K)
- Steel washer with moulded-on rubber sealing lip (NBR70), for sealing screw heads (primarily used with metric hexagon head bolts according to DIN) and flange connections.
- For high pressure, vacuum and broad temperature ranges.
- Optimal sealing effect due to precisely defined lip formation.
- No pressing out, even under extreme pressure conditions, due to metal-metal contact.
- Low tightening torque
- No retightening of installed seal
- Replaces other seals used up until now
- Reusable several times
- Easy, quick, reliable and secure installation.
- Overhead installation possible
- No special machining of the metal surface required.
- Temperature-resistant from -35 °C to +120 °C
- Hardness of rubber seal: 65 to 75 Shore
Product information
Datasheets(X)
Instructions
Professional installation:
It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.
![]() | |
Suitable for screw | M5 |
Internal diameter (d1) | 5.70 mm |
Outer diameter (d2) | 9.00 mm |
Thickness (h1) | 1.00 mm |
Material | NBR/steel |
Shore A hardness | 70 +/- 5 |
Surface | Zinc plated |
Min./max. temperature resistance | -30 to 100 °C |
