Firestop collar Sealfire FX400 CE
SEALFIRE FX400 CE COLLAR 82MM
Art.-no. 0893304921
EAN 4053479961897
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Quick and easy to use fire seal for plastic pipes with 50–400 mm wall and floor penetration.
- The collar can be used for solid and non-bearing walls.
- Depending on the wall construction and pipe dimensions, the fire rating of the collar is EI120 to EI 240.
- The minimum wall structure thickness is 100 mm and the minimum floor thickness is 150 mm.
- Tested with pipe types: PE, ABS, SAN+PVC, PVC-U Plus Armaflex isolated copper pipes.
Product information
Datasheets(X)
Internal diameter | 3.2 mm |
Outer diameter | 99 mm |
Height | 50 mm |