First aid sign, arrow
FIRST AID SIGN DIRECTION...
Art.-no. 0899075629
EAN 4053479963570
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: glow-in-the-dark PVC/zinc sulphide
- Thickness 1.1 mm
- The text on the sign will be visible for up to hours after the lights are switched off
- Colour: yellow/green
Product information
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Thickness | 1.1 mm |
Material thickness | 1.1 mm |
Material | PVC - Polyvinyl chloride |
Material of base plate | Polyvinyl chloride — PVC |
Colour | Green, Yellow |
Design | With pressure on one side |
Product weight (per item) | 73.000 g |