Safety lock, protected 38 mm Abus
PADLOK-ALLOY-SHKL-ST-PVCCOAT-YELL-38MM
Art.-no. 9501006908
EAN 4062856459414
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Aluminium safety lock with composite protected steel handle
- Can also be used in electrical applications
- Suitable for use with all locking products
- Internal dimensions of the arm 38 x 20 mm, diameter 6 mm
- Colours include black, blue, orange, red, yellow, green
Product information
Datasheets(X)
Bracket diameter (10) | 6.5 mm |
Colour (20) | Yellow |
Housing width (30) | 40 mm |
Housing thickness (40) | 20 mm |
Material of padlock shackle (50) | Steel |
Material of housing (60) | Aluminium |