Welcome to Würth Estonia For trade customers only

First aid cross information sign

FIRST AID SIGN CROSS

Art.-no. 0899075627

EAN 4053479963556

Individual price display after login
First aid cross information sign

Art.-no. 0899075627

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive and photoluminescent sign for marking first aid equipment.

Standard-compliant marking


  • In accordance with ASR A1.3.

  • Symbols in accordance with EN ISO 7010.

  • Clear orientation at the workplace.


Extremely high photoluminescence


  • 200/25 mcd/m² (10 min/60 min) in accordance with DIN 67510, Class C.

  • Long-lasting glow, even without external power source.


Maximum operational reliability


  • No power supply required, maintenance-free and fail-safe.

  • Enables immediate orientation in an emergency and supports the protection of life and health.


Robust quality for a variety of applications


  • Available with various arrow orientations for clear indication of direction.

  • Chemical-, scratch- and wipe-resistant, stable and robust.


Quick and easy installation


  • Self-adhesive backing.

  • Excellent adhesion on almost all smooth surfaces due to high-quality acrylate adhesive.

  • For installation on walls or machines.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe self-adhesive wall sign enables reliable and permanent marking of first aid equipment so that it can be found quickly and easily in indoor areas, for example in office, industrial and warehouse buildings as well as in public facilities.

It can be easily stuck on smooth, clean surfaces such as walls, machines, doors, cabinets or glass, and supports standard-compliant safety marking in the context of occupational health and safety in accordance with ASR 1.3.

Length

200 mm

Width

200 mm

Thickness

1.1 mm

Material thickness

1.1 mm

Material

PVC - Polyvinyl chloride

Material of base plate

Polyvinyl chloride — PVC

Colour

Green, Yellow

Design

With pressure on one side

Product weight (per item)

73.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sign holder

STAND-F.SIGN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information