Eye bolt RS Extra strong
BLT-RG-(LAC)-RS-M20X30-1500KG
Art.-no. 02959920
EAN 4046777761207
Register now and access more than 125,000 products
- Load marking: the largest allowed load in the most disadvantageous direction is clearly marked on the lifting lug.
- Material 1.6541, forged, heat refined, crack inspected according to EN 1677-1.
- 4 x security: basic substance requirement Fe37> St37 (1.0037)
- It must be checked that the lifting nut is tight before lifting.
- Avoid lifting positions that can tighten or loosen the thread.
- Note: the screw can open due to side loading.
- When used in mining, the nominal load must not be exceeded even in the most advantageous load position.
- Reserve an even area the size of the E diameter.
The screw can open under lateral load.
Datasheets(X)
If a separate bolt is used for the installation/fastening of the RS ring bolt, the bolt must have a strength rating of at least 8.8.
The thread of the screw must go through the bolt.
![]() | |
Load capacity | 1.5 t |
Material | Hardened steel |
Surface | Lacquered |
Thread type x nominal diameter (d1) | M20 |
Thread length (metric thread) (l1) | 30 mm |
Height (h1) | 72 mm |
Ring height (b1) | 55 mm |
Ring thickness (s1) | 16 mm |
Internal diameter (d2) | 40 mm |
Outer diameter (d3) | 72 mm |
Collar height (h2) | 16 mm |
Product weight (per item) | 496.000 g |
