Dunlop S5 safety wellington boot
DUN WELLINGTON S5 YELLOW 39
Art.-no. M423008039
EAN 8713197301301
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Practical and functional safety wellington boot with impressive resistance to various chemicals.
- Robust PVC wellington boot
- Steel protective toe cap, steel penetration-resistant midsole
- Non-slip PVC outer sole SRA
- Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)
- Shaft height 35 cm
- Approx. 1,190 g/shoe in size 42
Product information
Datasheets(X)
Colour | Yellow |
Size | 39 |
Material of shoes upper | PVC |
Safety category | S5 |
Standards | ISO 20345, SRA |
ISO | 20345 |
Other standard | SRA |
Foot width | 11 (standard width safety shoes) |
Shaft height | 35 cm |
Type description | Boots |
Shoe size EU | 39 |
Shoe size UK | 5.5 |