Belt sling Edge protection
LFTSTRP-PROT-1T-GRN-W30MM-L1M
Art.-no. 5596010010
EAN 4099618048319
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The edge protection greatly improves the useful life on the belt sling and protects it against sharp edges.
Product information
Datasheets(X)
Width of band | 30 mm |
Effective length | 1 m |
Colour | Green |
Load-bearing capacity (single direct) | 1 t |
Load-bearing capacity (single u-shape) | 2 t |
Load-bearing capacity (single noosed) | 0.8 t |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |