Floor panel
VEHFLR-GREY-KANG-CIT-TWNST-SEP-MSH-L1-21
Art.-no. 0963140080
EAN 4065746363471
Register now and access more than 125,000 products
Profiled exactly to vehicle specifications
Suitable for many different vehicle types
See assignment table
PEFC certified - promoting sustainable forest management
Standard plastic covers for all cut-outs for lashing eyes
Veneered entirely with hardwood
Thickness: 10 mm
Surface
Top surface: light-resistant synthetic resin film coating, anthracite
Glue
Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1
Coefficient of sliding friction
0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)
0.59 μ in accordance with EN 14041 (slip resistance)
Tongue and groove system for each vehicle model, with centring edge for seamless connections
Datasheets(X)
Suitable for vehicle manufacturer | Renault, Mercedes-Benz, Nissan |
Suitable for vehicle type | Kangoo Rapid L1/H1 partition grid, Citan L1/H1 partition grid, Townstar L1/H1 partition grid |
Year of construction | From 2021 |
Wheelbase | 2716 mm |
Product weight (per item) | 16.000 kg |
Thickness | 10 mm |
Type description | BORK2716TG |
Material | Plywood beech |