Welcome to Würth Estonia For trade customers only

Diagnostics system iQ 150 Generation 39

Diagnostics system iQ 150 Generation-39
DIAGNSYS-VEH-IQ150-GEN39-UK

Art.-no. W072150209

EAN 4061975365842

Individual price display after login
Diagnostics system iQ 150 Generation 39

Art.-no. W072150209

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The iQ 150 Generation 39 diagnostics system combines the Snooper+ with notebook/tablet PC 150 in a robust case for service-focused vehicle diagnostics, troubleshooting and repairs.

Comprehensive system


  • Mobile notebook/tablet 150 for flexibility when working on the vehicle

  • Snooper+ wireless diagnostics interface with Bluetooth technology (alternative via USB possible)

  • Robust case for tidy, mobile diagnostics


Designed for use in workshops


  • Robust, splash-proof and dust-proof housing

  • Touch screen with scratch-resistant Corning Gorilla Glass NBT

  • Shock-resistant 256 GB SSD hard drive without moving parts

  • Can be used as a notebook with keyboard or tablet with touch screen

  • Documentation of service jobs and interactive help via the WOW! hotline thanks to the 180° swivelling HD webcam


Optimally equipped


  • Intel® Pentium® Silver N5000 processor

  • Memory 8 GB LPDDR 4 | 2.4 GHz

  • Up to 11 hours of wireless operation thanks to ultra high-performance battery

  • Operation without space constraints due to on-board Bluetooth, LAN and WLAN


Scope of delivery


  • Notebook/tablet PC 150 with 360° rotating HD touch screen

  • Snooper+ diagnostic interface with Bluetooth technology

  • Quick-start guide iQ150 Generation 39

  • Snooper+ manual

  • Sturdy case

  • Pre-installed, not activated WOW! diagnostics software

  • On-site instructions
Notice

For functional diagnostics, WOW! WSD 300 diagnostic software is required (art no. W015 000 007).


We recommend the WOW! power package consisting of WSD 300 (art no. W015 000 007) and WTI 350 (art. no. W015 000 350) – for full access to Power Repair and other WOW! software highlights.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For OBD and EOBD diagnostics on passenger cars and vans

Length

206 mm

Width

303.3 mm

Height

20.8 mm

Rechargeable battery/battery capacity

3500 mAh

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information