Fully insulated pendant, female, polyamide insulation
CRMPCBLLUG-FULLINSU-PA-RED-2,8X0,8
Art.-no. 0558996011
EAN 4053479925929
Register now and access more than 125,000 products
Fully insulated flat female connector made of tinned brass and polyamide insulation is suitable for temperatures from -40°C to +105°C and meets UL94 V0 flammability rating.
- Tinned brass
- Fully insulated (PA)
- Operating temperature -40°C to +105°C
- Flammability rating UL94 V0
UL approved E318463
Datasheets(X)
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Max. nominal voltage | 300 V |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |