WÜPOFAST® zinc-plated blue chipboard screw
CHIPB.SCREW CS HEADPZ 2,5X12
Art.-no. 019825 13
EAN 4053479767079
Register now and access more than 125,000 products
Pozidrive recessed head
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Not for outdoor use
Datasheets(X)
![]() | |
Nominal diameter (d) | 2.5 mm |
Length (l) | 13 mm |
Head type | Countersunk head |
Head diameter (dh) | 5 mm |
Internal drive | Z1 |
Thread length (lg) | 13 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 0.320 g |
RoHS-compliant | Yes |
