Welcome to Würth Estonia For trade customers only

Back saw, 2-component handle

HNDSAW-2K-HANDLE-BLACK/RED-L300M

Art.-no. 0695935300

EAN 4046777276527

Individual price display after login
Back saw, 2-component handle

Art.-no. 0695935300

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Sharp toothing ground on two sides

  • Hardened tooth tips for long-lasting sharpness

  • Heavy steel back for stability and clean cuts
Notice

Bolted 2-component handle can be used for approximate 45° and 90° markings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Backsaw especially for fine to medium coarse materials. Particularly suitable for smaller diameters and when using a blade drawer

Sheet length

318 mm

Length

409 mm

Teeth per unit of length

11 PCS/Inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information