Welcome to Würth Estonia For trade customers only

Counter nut, polyamide PG

Counter nut, PG PA6
NUT-HEX-POLYAMIDE-LIGHTGRAY-PG11

Art.-no. 096785 011

EAN 4046777450446

Individual price display after login
Counter nut, polyamide PG

Art.-no. 096785 011

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For secure fastening of cable glands and accessories

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread (conduit thread)

PG 11

Width across flats

24 mm

Min./max. temperature conditions

-20 to 100 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information