Welcome to Würth Estonia For trade customers only

Welding wire Steel SG3

WELDWRE-MIG-SG3-METBASKET-15KG-1,0MM

Art.-no. 0982003010

EAN 4099618336539

Individual price display after login
Welding wire Steel SG3

Art.-no. 0982003010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid wire for MIG/MAG welding of non-alloy/unalloyed steels.

Elevated Silicon-Manganese Content


Strengthens the weld metal and offers an aesthetically pleasing bead appearance, making the finished welds not only durable but also visually appealing.



Versatile Welding Applications


Suited for both single pass and multipass welding of unalloyed and low-alloyed carbon-manganese steels.



Ideal for Semi-Automatic and Full-Automatic GMAW (MIG):


Excels in semi-automatic and full-automatic gear metal arc welding applications, providing flexibility and precision.



Non-Alloyed Copper Coated


Designed for welding structural steels and piping. Features a non-alloyed copper coating that enhances conductivity and improves weld quality.



All Position Welding Capability


Ensures consistent, strong welds in a variety of settings.



Excellent Feedability and Weldability


Crafted to provide superior feedability and weldability, minimizing downtime and enhancing productivity.



Standard Production Process and Certifications


Manufactured through a meticulous process that meets standard certifications, ensuring reliability and performance.

NoticeBefore starting welding, please carefully check the settings and parameters of the welding machine to ensure that they meet the requirements of the welding task to avoid defects or poor welding; please wear appropriate personal protective equipment during welding, including welding helmets, gloves and protective clothing, etc. to ensure the safety of operators

Approvals: CE



Classification


  • AWS 5.18: ER70S-6

  • EN ISO 14341-A: G46 5 M21 /G 42 2 C1 4Si1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.0 mm

Type of coil

Metal coil

Material

Steel

Surface

Copper plated

Min. longitudinal elongation

30 %

Min. tensile strength

550 MPa

Product weight (per item)

15.000 kg

Shielding gas

Argon/CO2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information