Welcome to Würth Estonia For trade customers only

Load carrier Aluminium

LOADCARR-ALU-SET4

Art.-no. 096380 473

EAN 4056807923086

Individual price display after login
Load carrier Aluminium

Art.-no. 096380 473

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick, easy installation without the need for additional drilling
  • Reduced wind noise and air resistance thanks to the aerodynamic design

  • For all common vehicle types in Europe

  • 75 kg maximum load capacity per carrier

  • TÜV tested and 20G crash-tested

  • Stainless

  • Includes mounting kit, pre-assembled feet and mounting instructions

  • Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
Notice
  • Observe maximum roof load = load carrier + accessories + load
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Citroen, Fiat, Ford, MAN, Mercedes-Benz, Nissan, Opel/Vauxhall, Peugeot, Renault, Volkswagen

Suitable for vehicle type

Jumper L1-L4/H1-H3 (from 2006) doors, Ducato L1-L4/H1-H3 (from 2016) doors, Talento L1-L2/H1 (from 2016) doors + flap, Transit L2/H2-H3 (from 2014) doors, Transit L3/H2-H3 (from 2014) doors, Transit L4/H2-H3 (from 2014) doors, TGE with and without C-rail L3/H2-H3 (from 2017) doors, TGE with and without C-rail L4/H2-H3 (from 2017) doors, TGE with and without C-rail L5/H2-H3 (from 2017) doors, Sprinter with and without C-rail L1/H1-H2 (2006 + 2018) doors, Sprinter with and without C-rail L2/H1-H2 (2006 + 2018) doors, Sprinter with and without C-rail L3/H1-H2 (2006 + 2018) doors, Sprinter with and without C-rail L4/H1-H2 (2006 + 2018) doors, NV300 L1-L2/H1-H2 (from 2016) doors + flap, Vivaro L1-L2/H1-H2 (2014+2019) doors + flap, Movano L1-L4/H1-H3 (from 2022) doors, Boxer L1-L4/H1-H3 (from 2006) doors, Trafic L1-L2/H1-H2 (from 2015) doors + flap, Crafter with and without C-rail L3/H2-H3 (2006 + 2017) doors, Crafter with and without C-rail L4/H2-H3 (2006 + 2017) doors, Crafter with and without C-rail L5/H2-H3 (2006 + 2017) doors

Suitable for wheel base

3000mm, 3098mm, 3300mm, 3450mm, 3498mm, 3750mm, 4035mm

Number of carriers

3 PCS

Product weight (per item)

13.500 kg

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Side support for aluminium load carrier

SDSPRT-F.LOADCARR-LTRGSTU1

To secure the load to the load carrier
x 1 pcs
Lock for aluminium load carrier

LOK-F.LOADCARR-LTRGSCHL1

To protect against theft of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROCJUM-910X310MM

For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROOPVTU-1150X310

For easy loading and unloading of the load carrier
x 1 pcs
Loading roller for aluminium load carrier

LOADROLL-F.LOADCARR-LTROCJL2-KR10

For easy loading and unloading of the load carrier
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information