Welcome to Würth Estonia For trade customers only

Chipboard TX-screw, bugle head, zinc-plated full thread

CHIPB.SCR CS ZP TX15 3,5X25 FULL TH.SORT

Art.-no. 9500010250

EAN 4066443122828

Individual price display after login
Chipboard TX-screw, bugle head, zinc-plated full thread

Art.-no. 9500010250

Individual price display after login
Quantity
PU
x 19000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products


Cutting groove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

25 mm

Head type

Countersunk head

Head diameter (dh)

7 mm

Internal drive

TX15

Thread length (lg)

25 mm

Core diameter

2.4 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

1.150 g

Approval

CE

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information