Welcome to Würth Estonia For trade customers only

Crimp sleeve SN03T

PRESFER-(BRG R2K)-1/2IN

Art.-no. 5973013008

EAN 4058794858808

Individual price display after login
Crimp sleeve SN03T

Art.-no. 5973013008

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Crimp sleeve for R2K, 2SC, 2SN, 1SN, and 1SC hoses

Crimp sleeve for hydraulic hoses, for high-quality hose connector pressing and assembly manufacturing



  • Compressing always requires a dedicated device

  • The compression should be done according to the specified compression dimensions and data

  • The correctness of the compression dimensions must be verified by checking the shaft indentation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose diameter

DN 12 / 1/2 in / 08

Material

Steel

Diameter

29 mm

Length

33.5 mm

Product weight (per item)

45.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information