Welcome to Würth Estonia For trade customers only

TIG welding wire LNT 12

WELDROD-TIG-ST-LNT12-1,6X1000MM

Art.-no. 0982201600

EAN 4053479980522

Individual price display after login
TIG welding wire LNT 12

Art.-no. 0982201600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality TIG welding wire for welding creep-resistant steels and fine-grain steels, suitable for operating temperatures from -20° to +500°C.

LNT 12 is an ideal choice for welding creep-resistant steels, fine-grain steels and high-strength steels. The wire has a wide operating temperature range. LNT 12 offers a reliable and efficient welding solution for various steel materials, whether for construction, industry or repair work



  • TIG welding wire for welding creep-resistant 0.5% Mo steels, fine-grain steels and high-strength steels

  • Operating temperature range: -20–+500°C


Weldable materials:


  • Heat-resistant steel

EN 10028-2 P295 G H, P355 G H, 16 Mo 2


EN 10222-2 17 Mo 3, 14 Mo 6


  • Fine-grain steel

EN 10025 part 3 S275, S355, S420


EN 10025 part 4 S275, S355, S420

Notice

Shielding gases (conforming to EN 439).


TIG inert gas Ar (100%)

Classification:


AWS A5.28-96 ER70S-A1


EN 21952-A W MoSi

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaOperating temperature range -30 to +500 °C

Wire diameter

1.6 mm

Length

1000 mm

Weight

5 kg

Material designation

WSG 2

Material

Steel

Shielding gas

Argon

Min./max. tensile strength

610-650 N/mm²

Min. breaking elongation

24 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information