Welcome to Würth Estonia For trade customers only

Throttle check valve for cylinder PMCU CAMOZZI

FLWCTRLVLVE-(F.CYL)-(PMCU 704-1/8-8)

Art.-no. 9501021749

EAN 8051707057363

Individual price display after login
Throttle check valve for cylinder PMCU CAMOZZI

Art.-no. 9501021749

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Throttle check valve for cylinder, plastic

Throttle check valve mounted on a cylinder, regulates the incoming flow to the cylinder while the outgoing flow is free. Adjustable by thumb screw. Available with M5, 1/8″, 1/4″ and 3/8″ threads for 4, 6, 8, 10 and 12 mm pipes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PMCU-704

Connection thread

1/8 inch

Width across flats

12 mm

Material

Brass

Height

42.5 mm

Pipe diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information