Welcome to Würth Estonia For trade customers only

All-steel screw clamp with wooden handle

SCREW CLAMP TG 100S17 1000X175

Art.-no. 0695955100

EAN 4011231608565

Individual price display after login
All-steel screw clamp with wooden handle

Art.-no. 0695955100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For flexible, elastic and sensitive clamping of workpieces with the classic screw clamp handle

Durable classic


  • Even under high loads the screw clamp remains dimensionally stable and torsion-resistant because of the sliding and fixed bars each made from one piece, which were additionally heat-formed, tempered and zinc plated

  • The cold-hardened, black oxide trapezoidal thread is not just very smooth-running, but also extremely wear-resistant and durable

  • Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle

  • Extremely durable thanks to the high-quality materials and uncomplicated design


For a broad range of applications


  • Available in different clamping capacities and throat widths, therefore suitable for a wide range of applications

  • Optimum adjustment to the material thanks to the movable pressure plate, which has been galvanised for corrosion protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. clamping width

1000 mm

Overhang (L1)

120 mm

Profile width (B)

27 mm

Profile thickness (L2)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information