Welding glove TEGERA® 118
GLOVE-EJENDALS-TEGERA-118A-SZ7
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Supple goat leather welding glove with heat-resistant split cowhide leather on the back of the hand. Seams reinforced with heat-resistant Kevlar thread. 10 cm cuff. For welding work.
Product information
Datasheets(X)
Size | 7 |
Material | Goatskin |
Material thickness | 0.7 mm |
Standards | EN 388 |
Category | III |
Colour | Yellow, White |