Chemical gloves North Butyl
PROTGLOV-CHEM-B131-BUTYL-SZ10
Art.-no. 0899430330
EAN 4056807610986
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Soft, flexible, butyl gloves with good grip and touch sensitivity
- The best possible protection against gas and water vapour permeability.
- Highly durable against ketones (incl. acetone), esters, strong acids, aldehydes, amides, and alcohols.
Product information
Datasheets(X)
Size | 10 |
Material | Butyle rubber |
Standards | EN 374, EN 388 |
Category | III |
Length | 280 mm |
Material thickness | 0.33 mm |
Colour | Black |