Welcome to Würth Estonia For trade customers only

Work shorts Nordic ¾ legs

WRKTRSRS-3/4-CRAFTMAN-NORDIC-BLACK-SZ52

Art.-no. M413173429

EAN 7070569315238

Individual price display after login
Work shorts Nordic ¾ legs

Art.-no. M413173429

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Colour: black

  • ¾ legs

  • Flexible waist, silicon strip inside

  • Front pockets and undetachable hanging pockets

  • Open back pockets

  • Thigh pocket with flap

  • Knife pocket and button

  • D loop

  • Reinforced knees, knee pad pocket

  • Material 97% cotton, 3% elastane, 260g/m²

  • Sizes 44-64

  • Wash at 40°C
NoticeSizes 44 and 64 are procurement products
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

52

Material

97% cotton, 3% elastane

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information