Indexable insert, carbide CCMT (finishing)
INDEXAINRT-CCMT120404-HMP-HP5300
Art.-no. 5445329106
EAN 4065233024014
Register now and access more than 125,000 products
- Positive cutting geometry
- Excellent chip control
- Extended service life thanks to excellent PVD coating technology with high hardness and oxidation resistance
Datasheets(X)
Longitudinal turning and facing with moderate infeeds
Material to be processed | Steel, Stainless steel, Cast iron, Highly heat-resistant alloys |
Supply type | Smoothing |
Material | Carbide |
ISO-Code Rotating | CCMT 120404 |
Chip breaker code | HMP |
Carbide type ISO | P35, M25, K25, S20 |
Carbide type | HP5300 |
Machining conditions for indexable insert | Unfavourable |
Shape of indexable insert ISO | C |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 12 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | PVD |
Carbide type area ISO | P, M, K, S |
Materials group | P (primary application), M (primary application), K (primary application), S (primary application) |
min./max. ap | 0.3-3.6 mm |
f min./max. | 0.09-0.27 mm/r |
Min./max. Vc in steel | 80-250 m/min |
Min./max. Vc in stainless steel | 80-190 m/min |
Min./max. Vc in cast iron | 75-140 m/min |
Vc in heat resistant alloys min./max. | 20-60 m/min |