THERMOLIGHT winter protective glove THERMOLIGHT winter protective glove
PROTGLOV-WNTR-GLOV-THERMOLIGHT-SZ11
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, medium-warm, windproof and waterproof winter glove
High level of comfort and good heat insulation
- Balanced material composition of soft PU and comfortable, heat-insulating fleece
- The hook-and-loop fastener keeps the gloves securely on your hands even during intensive tasks
Protection against water and winter weather
- Water-repellent, breathable membrane keeps out moisture and keeps hands at a comfortable temperature
Good visibility
- Reflective material around the little finger
Product information
Datasheets(X)
Application area
- Work in wet and cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold storage and warehousing.
Size | 11 |
Material | Synthetic leather, polyester, spandex |
Interior finish | Water-repellent membrane, Fleece |
Standards | EN 388:2016+A1:2018, EN 511:2006 |