Welcome to Würth Estonia For trade customers only

Zinc plated Wronic-sheet metal screw TX20

Steel zinc plated pan head TX
TX MOD TRUS HD TAP SCR 4,2X13

Art.-no. 5052304213

EAN 4066443076855

Individual price display after login
Zinc plated Wronic-sheet metal screw TX20

Art.-no. 5052304213

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

flat head
  • Flat head.

  • Wide flange: 11 mm.

  • Sharp tip, drills in even without a pilot hole.

  • For wood and sheet joints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

11 mm

Head height (k1)

2 mm

Internal drive

TX20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information